Shop All Pegboard Hooks
Zoro Select
Single Rod, Pk5
Mfr # 6YB83
Zoro # G2227242
product price: $2.29
/pk 5, $0.46/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 in
- Overall Depth 1 in
- Rod Thickness 3/16 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YB83
- Zoro # G2227242
- UPC # 190735546123
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1 in |
Overall Depth | 1 in |
Bend Height | 3/4 in |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 1 3/4 in |
Details
Material | Steel |
Rod Thickness | 3/16 in |
Color | Silver |
Hole Shape | Square |
Finish | Zinc-Plated |
Projection | 1" |
Construction | welded |
Bend Angle | 30 Degrees |
Type | Locking Style |
Item | Single Rod Pegboard Hook |
Hole Spacing | 1 1/2 in |
Locking System | Screw-In |
For Pegboard Hole Shape | Square |
Accessory Type | 30-Degree Single Hook |
For Pegboard Hole Spacing | 1 1/2 in |
Description
Single Rod Pegboard Hook, Overall Length 1 3/4 in, Overall Width 1 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 30-Degree Single Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 BLACK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (7824BK)
- AKRO-MILS Clear Plastic Bin Cups (30101)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200RD)
- ZORO SELECT Single Ring Tool Holder, 3/4 In ID, PK10 (5TPE5)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK5 (5TPK4)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPD2)
- ZORO SELECT Spring Clip, Pk5, Hole Size: 3/8 in (6YE12)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPD4)
- ZORO SELECT Single Rod Pegboard Hook, 2", PK10 (5TPC9)
- ZORO SELECT Single Rod Pegboard Hook, 2-3/4 In, PK10 (5TPD1)
- Zoro Select Pegboard Hooks