Shop All Pegboard Hooks
Zoro Select
Single Rod Pegboard Hook, 4 In, PK10
Mfr # 5TPD2
Zoro # G1493676
product price: $8.39
/pk 10, $0.84/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 4 in
- Hole Spacing 1 in
- Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TPD2
- Zoro # G1493676
- UPC # 190735531648
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 4 in |
Hole Size | 1/4 in |
Bend Height | 1/2 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 4 1/2 in |
Details
Material | Steel |
Hole Spacing | 1 in |
Color | Silver |
Finish | Zinc-Plated |
Type | Locking Style |
Rod Thickness | 3/16 in |
Construction | welded |
Projection | 4" |
Item | Single Rod Pegboard Hook |
Hole Shape | Round |
Bend Angle | 30 Degrees |
Locking System | Screw-In |
For Pegboard Hole Spacing | 1 in |
For Pegboard Hole Shape | Circle |
Accessory Type | 30-Degree Single Hook |
Description
Single Rod Pegboard Hook, Overall Length 4 1/2 in, Overall Width 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 30-Degree Single Hook Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Black (30220BLACK)
- 80/20 Inside Corner Gusset 4 Hole 15 S (4334)
- 80/20 Slotted Corner Bracket 2 Hole 20mm (14054)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (210S361872ME)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPG2)
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 6 in L, 2 in W, Steel, Black (5TPG7)
- ZORO SELECT Double Straight Hook, 8", PK10 (787CY0)
- ZORO SELECT Double Rod Pegboard Hook, 3 In, PK5 (5TPL1)
- ZORO SELECT Tool Holder (6YE25)
- ZORO SELECT Assortment Kit, 43 Piece (787CX0)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 2 Pack (76666)
- Zoro Select Pegboard Hooks