Shop All Pegboard Hooks
Zoro Select
Single Rod Pegboard Hook, 2 In, PK5
Mfr # 5TPK1
Zoro # G3463327
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 in
- Overall Depth 2 in
- Hole Shape Square
- Rod Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5TPK1
- Zoro # G3463327
- UPC # 190735532232
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1 in |
Overall Depth | 2 in |
Hole Size | 3/8 in |
Bend Height | 5/8 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 2 1/2 in |
Details
Material | Steel |
Hole Shape | Square |
Rod Thickness | 3/16 in |
Construction | welded |
Hole Spacing | 1 1/2 in |
Type | Locking Style |
Projection | 2" |
Finish | Black |
Color | Black |
Bend Angle | 90 Degrees |
Item | Single Rod Pegboard Hook |
Locking System | Screw-In |
For Pegboard Hole Spacing | 1 1/2 in |
For Pegboard Hole Shape | Square |
Accessory Type | 90-Degree Single Hook |
Description
Single Rod Pegboard Hook, Overall Length 2 1/2 in, Overall Width 1 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Black, 90-Degree Single Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail, F-Style, Rect, 2.5 gal, PE, White (GFS320W)
- PIG Fast Latching Drum Lid, Black, Steel, 30gal (DRM2072-BK)
- MOLDED FIBERGLASS Nesting Container, Yellow, Fiberglass Reinforced Composite, 6 1/8 in W, 4 1/2 in H (9261085126)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2211A-LU-95)
- ZORO SELECT Single Rod, Pk5 (6YB87)
- ZORO SELECT Pegboard Tray (6YB63)
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPE7)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPG4)
- ZORO SELECT Tool Holder (6YE25)
- ZORO SELECT Spring Clip, Pk5 (6YE15)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPE9)
- Zoro Select Pegboard Hooks