Shop All Pegboard Hooks
Zoro Select
Single Rod Pegboard Hook, 2-3/4 In, PK10
Mfr # 5TPG1
Zoro # G3004836
original price:
$7.89
9% off
new price: $7.15
/pk 10, $0.72/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 2 3/4 in
- Finish Black
- Type Locking Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TPG1
- Zoro # G3004836
- UPC # 190735531938
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 2 3/4 in |
Bend Height | 1/2 in |
Hole Size | 1/4 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 3 in |
Details
Material | Steel |
Finish | Black |
Type | Locking Style |
Rod Thickness | 3/16 in |
Construction | welded |
Color | Black |
Hole Shape | Round |
Projection | 2-3/4" |
Bend Angle | 90 Degrees |
Item | Single Rod Pegboard Hook |
Hole Spacing | 1 in |
Locking System | Screw-In |
For Pegboard Hole Shape | Circle |
Accessory Type | 90-Degree Single Hook |
For Pegboard Hole Spacing | 1 in |
Description
Single Rod Pegboard Hook, Overall Length 3 in, Overall Width 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, 90-Degree Single Hook Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 11 in W, 10 in H, 23-7/8 in L, Red (K-QUS953RD-1)
- SIMPSON STRONG-TIE Hurricane Tie H2.5A (H2.5A)
- VESTIL BraSS Style Drum Sling 0.75K (DCS-750-B)
- IRONWERKS DESIGNS 6" Black Pipe Clothes Rack (IW-PWR-6inch)
- ZORO SELECT Spring Clip, Pk5 (6YE10)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPD5)
- ZORO SELECT Single Rod, Pk5 (6YB91)
- ZORO SELECT Double Closed Hook, Pk5 (6YE23)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPG5)
- ZORO SELECT Double Rod, Pk5 (6YB96)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPG2)
- Zoro Select Pegboard Hooks