Shop All Pegboard Hooks
Zoro Select
Single Rod Pegboard Hook, 2-3/4 In, PK10
Mfr # 5TPD1
Zoro # G2289831
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 2 3/4 in
- Bend Angle 90 Degrees
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TPD1
- Zoro # G2289831
- UPC # 190735531631
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 2 3/4 in |
Bend Height | 1/2 in |
Hole Size | 1/4 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 3 in |
Details
Material | Steel |
Item | Single Rod Pegboard Hook |
Bend Angle | 90 Degrees |
Color | Silver |
Construction | welded |
Type | Locking Style |
Rod Thickness | 3/16 in |
Hole Spacing | 1 in |
Projection | 2-3/4" |
Finish | Zinc-Plated |
Hole Shape | Round |
Locking System | Screw-In |
For Pegboard Hole Spacing | 1 in |
For Pegboard Hole Shape | Circle |
Accessory Type | 90-Degree Single Hook |
Description
Single Rod Pegboard Hook, Overall Length 3 in, Overall Width 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 90-Degree Single Hook Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Dbl Wide Trans Inside Crnr Brkt, 4 Hole (4512-BLACK)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 24 Deep (AMG WT-2472)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Red (QUS210RD)
- SUNCAST Stationary Storage Cabinet, 30 in W x 20 1/4 in D x 36 in H, Resin, 2 Shelves (BMCCPD3600)
- ZORO SELECT Tool Holder (6YE25)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPG5)
- ZORO SELECT Curved Peg Hook, Pk5 (6YE20)
- ZORO SELECT Tool Holder, Pk5 (6YE18)
- ZORO SELECT Double Closed-End Pegboard Hook, 5 In, PK5 (5TPJ0)
- ZORO SELECT Double Rod Pegboard Hook, 2 In, PK5 (5TPK9)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (618)
- Zoro Select Pegboard Hooks