Shop All Faucet Repair and Maintenance
Zoro Select
Single-Lever Handle, For Symmons Faucets
Mfr # 46-0212
Zoro # G0645434
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Symmons
- Material Metal
- Finish Chrome
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 46-0212
- Zoro # G0645434
- UPC # 026607031988
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1 1/2 in x 3 1/8 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | Symmons |
Material | Metal |
Finish | Chrome |
Material of Construction | Metal |
Includes | 1 Handle |
For Use With | Symmons Faucets |
Item | Handle |
Description
Handle, Fits Brand Symmons, Faucet Handle Type Dome Lever, Finish Chrome, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG adapter, 2" x 2" (25126)
- ZURN Bell Trap, 2 In IPS, Composite (P5795-2)
- AMERICAN STANDARD 0.5 gpf, Urinal Automatic Flush Valve, Polished Chrome, 3/4 in IPS (606B051.002)
- ZURN 1/2" Pipe 3/4" Tube Copper Crimp Clamp Ring (QCR3X)
- ZORO SELECT Escutcheon, Two Piece, 1-1/4 In (4FEZ2)
- ZORO SELECT Cover Plate, 14" x 8", Acrylic, Chrome (34041)
- ZORO SELECT Cover, Faucet Hole, Pipe Dia 1 1/2 In, Material of Construction: stainless steel (1PPJ7)
- ZORO SELECT Hot Water Faucet Stem, American Standard (11-4200LH)
- ZORO SELECT Escutcheon, Two Piece, 1-1/2 In (4FEZ3)
- ZORO SELECT Faucet Hole Cover, Steel, Overall 1-1/2" L (30139)
- T&S BRASS Gooseneck Spout, Swivel, 3/8 In, Brass (133X)
- Zoro Select Faucet Repair and Maintenance