Shop All Handles, Levers & Controls
Zoro Select
Single-Lever Handle, For Sterling Faucets
Mfr # 46-0202
Zoro # G1532824
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material Acrylic
- Size 1-1/16" x 1-7/8"
- Type Single Lever Handle
- Material of Construction Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46-0202
- Zoro # G1532824
- UPC # 026607018347
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Size | 1-1/16" x 1-7/8" |
Length (In.) | 1-7/8 |
Manufacturers Warranty Length | 1 yr |
Handle Length | 3 in |
Description
Single-Lever Handle, ADA Compliance No, Faucet Handle Type Lever, For Use With 5PZA6, Handle Length 3 in, Handle Material Plastic, Ligature Resistant No, Number of Handles 1, Sterling, Trim Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-21)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Coupling Jar (6-Pack), 6PK (FSBC346JR)
- ZORO SELECT 2" MNPT x 10 ft. TBE Black Pipe Sch 40 (588-1200)
- BRADLEY -, Semicircular, Shallow Bowl Wash Fountain (S93-629)
- ZORO SELECT Shower/Bath Handles Short, Gerber, PR (99-1153)
- ZORO SELECT Shower/Bath Handles, Price Pfister, PR (99-1215)
- ZORO SELECT Action Handles, American Standard, PR (97-4101)
- ZORO SELECT Single-Lever Handle, For Symmons Faucets (46-0214)
- ZORO SELECT Shower/Bath Handles Long, Gerber, PR (99-1151)
- KOHLER Components 2H Wm Lav Handle Trim - Oyl (T77981-8-AF)
- KOHLER Purist(R) Wall-Mount Bathroom Sink Faucet Trim With Cross Handles And 9" 90-Degree Angle Spout, Requires Valve (T14414-3-SN)
- Zoro Select Handles, Levers & Controls