Shop All Lag Shield Anchors
Zoro Select
Single Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK
Mfr # 31AES
Zoro # G7573774
product price: $61.39
/pk 50, $1.23/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 5/16"
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31AES
- Zoro # G7573774
- Country of Origin Mexico
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/16" |
Details
Item | Single Lag Shield |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
5/16 Short Single Expansion Anchor Zamac Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/2 in, 2 in, Zinc Plated Hex Hex Drive (01330)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 175 PK (B04100.037.0350)
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.140.1000)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 2 in, Flat Head (A0280140200F)
- ZORO SELECT Short Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 100 PK (14AMS)
- ZORO SELECT Single Lag Shield, Alloy Steel 50 PK (U63428.025.0001)
- ZORO SELECT Short Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 50 PK (50AMS)
- ZORO SELECT Short Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (37AMS)
- ZORO SELECT Long Lag Shield, 3/4" Dia, 6" L, Alloy Steel Zinc Yellow, 20 PK (7596AEP)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.037.0001)
- DEWALT Double Double Lag Shield, 1/2" Dia, 2-1/2" L, Alloy Steel Plain, 25 PK (09525-PWR)
- Zoro Select Lag Shield Anchors