Shop All Pipe Straps
Zoro Select
Single Hole Wrap Strap, Pipe Sz 2 In
Mfr # 0500381082
Zoro # G3049584
original price:
$2.49
12% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Length (In.) 3 7/8 in
- Pipe Size (In.) 2 in
- Description/Special Features For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20 Gauge With Hanger Tab In The Upward Position Only. May Also Be Used As A Guide To Limit Movement Of Vertical CPVC Pipe With The Tab In The Vertical Position.
- Standards cUL Listed, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0500381082
- Zoro # G3049584
- UPC # 690291320804
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 3 7/8 in |
Pipe Size (In.) | 2 in |
Mounting Hole Diameter | 0.25 in |
For Pipe Size | 2 in |
Overall Height | 3.88 in |
Overall Length | 3.88 in |
Overall Width | 1.13 in |
Details
Material | Zinc-Plated Steel |
Item | Single Hole Wrap Strap |
Description/Special Features | For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20 Gauge With Hanger Tab In The Upward Position Only. May Also Be Used As A Guide To Limit Movement Of Vertical CPVC Pipe With The Tab In The Vertical Position. |
Standards | cUL Listed, UL Listed |
Metal Detectable | Yes |
Number of Mounting Holes | 1 |
For Use On | CPVC Pipe |
Mount Type | Screws |
Clamp Material Finish | Zinc-Plated |
Clamp Type | Loop |
Clamp Material | Steel |
Includes Mounting Hardware | Yes |
Description
Single Hole Wrap Strap, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Loop, For Pipe Size 2 in, Mounting Hole Diameter 0.25 in, Number of Mounting Holes 1, Overall Height 3.88 in, Overall Length 3.88 in, Overall Width 1.13 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-8-8)
- PARKER Connector, Zinc Steel, CompxM, 3/8Inx1/4In (6 FBU-S)
- CASH VALVE Pressure Regulator, 3/4 In, 40 to 500 psi (17117-0300)
- ZORO SELECT HD Pipe Strap, 304SS, 3 In, 7 5/16 In L (HDSS-300)
- ZORO SELECT Tube Strap, 1 in. Rod, PK5 (U624 1)
- ZORO SELECT Pipe Strap, Copper, 1/2" Pipe Size (CC-50PS)
- ZORO SELECT HD Pipe Strap, 304SS, 1 1/2 In, 5 9/16 In L (HDSS-150)
- ZORO SELECT Pipe Strap, Copper, 3/4" Pipe Size (CC-75PS)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1 1/4 In (HDPZ-125)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" Nom Pipe, 316SS (200100-4-655)
- Zoro Select Plumbing Accessories