Shop All Welding Accessories
Zoro Select
Single Flint Renewal, Two Packs of 5
Mfr # 2CYX9
Zoro # G0538081
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Two Packs of 5
- Application Replace Flint In Single Striker
- Includes 2 x (5) Single Flint Renewals
- Product Type Single Flint Renewal
- Compatible Flint Lighter 2CYX7, 2CYX8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CYX9
- Zoro # G0538081
- UPC # 190735441305
- Country of Origin Multiple
- Category Welding Accessories
Details
Item | Single Flint Renewal |
Characteristics | Two Packs of 5 |
Application | Replace Flint In Single Striker |
Includes | 2 x (5) Single Flint Renewals |
Product Type | Single Flint Renewal |
Compatible Flint Lighter | 2CYX7, 2CYX8 |
Description
Single Flint Renewal, Product Type Single Flint Renewal, Includes 2 x (5) Single Flint Renewals, Compatible Flint Lighter 2CYX7, 2CYX8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC BERNZOMATIC Utility Series Torch Kit (361546)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0948)
- UNIWELD Clog Blaster, ID Pipe Capacity 1.5 - 3 In (40063)
- BERNARD Insulator (4523R)
- ZORO SELECT CANTESCO(R) PREMIUM WIRE FEED LUBRICANT (LUBE4OZ)
- ZORO SELECT Dye Penetrant, Can, Red, 16 oz (P301W-A)
- ZORO SELECT Ground Clamp 300A, Jaw Open 2 1/2ln (19N770)
- ZORO SELECT Triple Flint Lighter, w/Flint and Cleaner (2CYY1)
- ZORO SELECT Single Flint Lighter, w/ 5 Flint Renewals (2CYX8)
- ZORO SELECT Single Flint Lighter, w/Flint and Cleaner (2CYX7)
- JACKSON SAFETY 7 CurvOMark Cntr Pipe Mark Jumbo YHead Dial Bub Protrct Alum (14776)
- Zoro Select Welding Accessories