Shop All Shower & Bathtub Parts
Zoro Select
Single Control Handle, 1-1/2" L
Mfr # 32323
Zoro # G4855230
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Faucet Knobs
- Finish Acrylic
- Number of Holes 0
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32323
- Zoro # G4855230
- UPC # 091712323235
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 1-1/2" |
Handle Length | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Repair Parts |
Item | Single Control Handle |
For Use With | Faucet Knobs |
Finish | Acrylic |
Number of Holes | 0 |
Material of Construction | Plastic |
Includes | screw |
Includes Check Stop | No |
Features | Fits Moen, Long Socket Tub & Shower |
Includes Trim Plate | No |
Includes Tub Spout | No |
Handle Material | Acrylic |
Includes Stem | No |
Ligature Resistant | No |
Includes Handle | Yes |
Includes Cartridge | No |
ADA Compliance | No |
Includes Valve | No |
Includes Drain Stopper | No |
Description
Single Control Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With Faucet Knobs, Handle Length 1 1/2 in, Handle Material Acrylic, Ligature Resistant No, Number of Handles 1, Ez-Flo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 5/16 in Tube Size, Nylon, Black, 10 PK (3009 08 14)
- DELTA Slide Bar Hand Shower, Chrome, Wall (57530)
- APOLLO VALVES Adapter Pex 1/2 Brs Female 5Pk (APXFA12125PK)
- ZORO SELECT 1-1/4" x 6-1/2" Black Pipe Nipple Sch 40 (0830030201)
- ZORO SELECT Handheld Shower Flex Hose, 59" L (15078)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15084)
- ZORO SELECT Brass Shower Arm, 6" L, Chrome Finish (15051)
- ZORO SELECT Replacement Stem, 5-1/4" L, Unfinished (32517)
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish (15086)
- ZORO SELECT Diverter Spout, 5-3/8" L (15080)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 1 In. Strip, Blackr (M 6230)
- Zoro Select Shower & Bathtub Parts