Shop All Food Bags
Zoro Select
Silverware Bag, 10"L x 3-1/2"W, PK2000
Mfr # 3CTZ5
Zoro # G1914561
original price:
$27.21
18% off
new price: $22.19
/pk 2000, $0.01/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Low Density Polyethylene (LDPE)
- Bag Closure Type Flip Top
- Depth ERROR: CHECK THIS
- Width 3 1/2 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CTZ5
- Zoro # G1914561
- UPC # 654866024153
- Country of Origin Viet Nam
- Category Food Bags
Dimensions
Depth | ERROR: CHECK THIS |
Width | 3 1/2 in |
Length | 10 in |
Overall Length | 10 in |
Details
Bag Item | Silverware Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Flip Top |
Thickness | 0.75 mil |
Color | Clear |
Item | Silverware Bag |
Material | Low Density Polyethylene (LDPE) |
Closure | Lip Flip |
Microwave Safe | No |
Standards | FDA |
Wicketed | No |
Features | Standard |
Package Configuration | Flat Pack |
Compostable | Not Compostable |
BPI Certified | No |
USDA Certified Bio-based Products | No |
FDA Compliant | Yes |
Recyclable | Yes |
Description
Silverware Bag, BPI Certified No, Closure Type Open-Ended, Compostable Not Compostable, FDA Compliant Yes, Length 10 in, Material LDPE, Open/Reclosable Reclosable, Recyclable Yes, Standards FDA, USDA Certified Bio-based Products No, Width 3 1/2 in, Color Clear, Features Standard, Legend None, Microwave Safe No, Package Configuration Flat Pack, Thickness 0.75 mil, Wicketed No, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURAL AMERICAN FOODS 12 oz. Ela Honey Bear, PK12 (F422)
- PITCO Rod, Clean Out Sshlv (A3381003)
- BIGELOW Cozy Chamomile Herbal Tea Bags, 28PK (11010401)
- ALLPOINTS Tape, Liquid Electrical , Black (2531253)
- ZORO SELECT Pan Cover, 35"L x 21"W, PK200 (3CUA3)
- ZORO SELECT Sandwich Bag, 6-3/4"L x 6-3/4"W, PK2000 (3CTZ2)
- ZORO SELECT Reusable Shopping Bag 12" x 16", 1.85 mil, Pk100 (5CPF0)
- ZORO SELECT Unprinted Ice Bags, 20 lb, 28 in, PK500 (55NK61)
- ZORO SELECT Sandwich Bag, Fold-Over, 8 in L, PK2000 (300100)
- ZORO SELECT Utility Bag Roll, 14"L x 10"W, PK1000 (3CUA8)
- FANTAPAK Anti-Microbial Deli Chub Bag, Sli, PK500, Weight: 11 (SZANTIMICSML)
- Zoro Select Food Bags