Shop All Bin & Box Accessories
Zoro Select
Silver Stainless Steel Container Lid
Mfr # 79040
Zoro # G4752404
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Diameter 4 7/8 in
- Product Type Cover
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 79040
- Zoro # G4752404
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Diameter | 4 7/8 in |
Details
Color | Silver |
Material | Stainless Steel |
Item | Container Lid |
Product Type | Cover |
Autoclavable | No |
Compatible Manufacturer Model Number | 78720 |
Sterile/Non-Sterile | Non-Sterile |
Description
Container Lid, Diameter 4 7/8 in, Material Stainless Steel, Color Silver, Compatible Manufacturer Model Number 78720, Autoclavable No, Product Type Cover, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LP24-CLEAR)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- ZORO SELECT Single Ring Tool Holder, 3/4 In ID, PK10 (5TPE5)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Blue (QUS239BL)
- ZORO SELECT Clear Plastic Bin Cups (30102BLANK)
- ZORO SELECT Clear Plastic Bin Cups (30101BLANK)
- ZORO SELECT Gray Plastic Lid (BC4721 LID)
- ZORO SELECT Silver Stainless Steel Container Lid (77112)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC6SCPP190)
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- NANUK CASES Clear Polycarbonate Waterproof Panel Kit (930-PANEL POLY. KIT)
- Zoro Select Bin & Box Accessories