Shop All Bin & Box Accessories
Zoro Select
Silver Stainless Steel Container Lid
Mfr # 79020
Zoro # G4752395
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Diameter 4 1/8 in
- Product Type Cover
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 79020
- Zoro # G4752395
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Diameter | 4 1/8 in |
Details
Color | Silver |
Material | Stainless Steel |
Item | Container Lid |
Product Type | Cover |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Compatible Manufacturer Model Number | 78710 |
Description
Container Lid, Diameter 4 1/8 in, Material Stainless Steel, Color Silver, Compatible Manufacturer Model Number 78710, Autoclavable No, Product Type Cover, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Hurricane Tie H3 (H3)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx30"D (SVT-4830)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB114YL)
- ZORO SELECT Shelf Liner 36"x18", Clear, 4PK (5GRF5)
- ZORO SELECT Silver Stainless Steel Container Lid (77112)
- ZORO SELECT Gray Plastic Lid (BC4721 LID)
- ZORO SELECT Clear Plastic Bin Cups (30102BLANK)
- ZORO SELECT Clear Plastic Bin Cups (30101BLANK)
- ORBIS Black Plastic (Structural Foam) 32-3/4 in L, 30-5/8 in W (CKD3230BLACK)
- WEATHER GUARD Itemizer Drawer Unit (317-3)
- BUCKHORN Black Plastic Bulk Container Lid (TL4229040010000)
- Zoro Select Bin & Box Accessories