Shop All Bin & Box Accessories
Zoro Select
Silver Stainless Steel Container Lid
Mfr # 78702
Zoro # G4752307
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Diameter 60 in
- Product Type Cover
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 78702
- Zoro # G4752307
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Diameter | 60 in |
Details
Color | Silver |
Material | Stainless Steel |
Item | Container Lid |
Product Type | Cover |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Compatible Manufacturer Model Number | 78640 |
Description
Container Lid, Diameter 60 in, Material Stainless Steel, Color Silver, Compatible Manufacturer Model Number 78640, Autoclavable No, Product Type Cover, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, Blue (THP20)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 11 5/8 in L, Blue (QSB809BL)
- DECADE PRODUCTS Yellow Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-101)
- KNAACK STORAGEMASTER™ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Tan (49)
- ZORO SELECT Clear Plastic Bin Cups (30102BLANK)
- ZORO SELECT Gray Plastic Lid (BC4721 LID)
- ZORO SELECT Silver Stainless Steel Container Lid (77112)
- ZORO SELECT Clear Plastic Bin Cups (30101BLANK)
- ORBIS Green Plastic Lid (RCS01215-1 GREEN)
- CRAFTSMAN Plastic Large & Small Drawer Bin System, 14.235 in W, 14.235 H (CMST40739)
- DWELLINGDESIGNS 106 Quart Latch Storage Box - White Lid & Blue Latches (DW134763)
- Zoro Select Bin & Box Accessories