Shop All Bin & Box Accessories
Zoro Select
Silver Stainless Steel Container Lid
Mfr # 78672
Zoro # G4752264
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Diameter 12 in
- Product Type Cover
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 78672
- Zoro # G4752264
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Diameter | 12 in |
Details
Color | Silver |
Material | Stainless Steel |
Item | Container Lid |
Product Type | Cover |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Compatible Manufacturer Model Number | 78610 |
Description
Container Lid, Diameter 12 in, Material Stainless Steel, Color Silver, Compatible Manufacturer Model Number 78610, Autoclavable No, Product Type Cover, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V122)
- 80/20 Countersink 40 S L-Pivot Arm (40-4343)
- NEXEL 72W x 30D 18 Gauge 430 Stainless Steel Workbench 2 Backsplash, Galvanized Legs & Undershelf (319061)
- BASCO RIGHT-SEAL Right-Seal Tamper-Evident Capseal, 10PK (DRM1342)
- ZORO SELECT Gray Plastic Lid (BC4721 LID)
- ZORO SELECT Silver Stainless Steel Container Lid (77112)
- ZORO SELECT Clear Plastic Bin Cups (30101BLANK)
- ZORO SELECT Clear Plastic Bin Cups (30102BLANK)
- AKRO-MILS Gray Steel Hanging Straps, 1 in W, 10 7/8 in H, 2 PK (98400)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS976)
- WEATHER GUARD Shelf Mat For 16In Deep Shelves (9836)
- Zoro Select Bin & Box Accessories