Shop All Bin & Box Accessories
Zoro Select
Silver Stainless Steel Container Lid
Mfr # 77112
Zoro # G4752246
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Diameter 11 1/2 in
- Product Type Cover
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 77112
- Zoro # G4752246
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Diameter | 11 1/2 in |
Details
Color | Silver |
Material | Stainless Steel |
Item | Container Lid |
Product Type | Cover |
Sterile/Non-Sterile | Non-Sterile |
Compatible Manufacturer Model Number | 78580 |
Autoclavable | No |
Description
Container Lid, Diameter 11 1/2 in, Material Stainless Steel, Color Silver, Compatible Manufacturer Model Number 78580, Autoclavable No, Product Type Cover, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Vise and Vise Mount, 7W x 14D x 12H, Gray (300611)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Red (PB105-5 Red)
- SUGATSUNE Load Rated Angle Bracket (4CRT6)
- KRUEGER Therma Level Gauge, Tank 44" D, 1.5" NPT (H-1.5-44)
- ZORO SELECT Gray Plastic Lid (BC4721 LID)
- ZORO SELECT Clear Plastic Bin Cups (30102BLANK)
- ZORO SELECT Clear Plastic Bin Cups (30101BLANK)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID241GY)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV210)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9221185136)
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 2000 Series CNDC2020, Clear (CNDC2020 Clear)
- Zoro Select Bin & Box Accessories