Shop All Stainless Steel Sheets
Zoro Select
Silver SS Sheet, Rectangle, 48in Overall W
Mfr # Treadtex 304#4-16Gx48x120
Zoro # G101992010
product price: $793.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$793.99
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Thickness (Decimal) 0.058 in
- Width 48 in
- Alloy Type 304
- Thickness 0.058 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Treadtex 304#4-16Gx48x120
- Zoro # G101992010
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 120 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Nominal Size (WxL) | 4 ft x 10 ft |
Overall Length | 10 ft |
Overall Width | 4 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.058 in Thickness, Thickness Tolerance +/-0.003 in, Gauge 16 ga, Color Type Silver Finish, Texture TreadTex, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Pattern, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C3)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 1.000" Thick (1ZBA6)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Red (1001330R)
- ZORO SELECT Flat, Steel, 4140, 3/4 x 2 In, 1 Ft L (2HKH4)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 26 ga., #4, SS (6-OM 304#4-26Gx48x48)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., BA, SS (EngineTurn 304BA-20Gx24x24)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS (7-GM 304#4-20Gx48x48)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-20Gx48x120)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4 x4 ft, 1/2-#16 (44S05016-48X48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Leathergrain 304#4-26Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (3" Diamond 304#4-24Gx48x96)
- Zoro Select Stainless Steel Sheets