Shop All Stainless Steel Sheets
Zoro Select
Silver SS Sheet, Rectangle, 48in Overall W
Mfr # Hammertone 304#4-22Gx48x120
Zoro # G101991976
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$648.99
Free 30-Day Returns
Key Features
- Gauge 22 ga
- Thickness (Decimal) 0.028 in
- Width 48 in
- Alloy Type 304
- Thickness 0.028 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Hammertone 304#4-22Gx48x120
- Zoro # G101991976
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 120 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Overall Length | 10 ft |
Nominal Size (WxL) | 4 ft x 10 ft |
Overall Width | 4 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.0015 in, Gauge 22 ga, Color Type Silver Finish, Texture Hammer Tone, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Pattern, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B4)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 100 ft., 4 Mil, Clear 100 ft. L x 48" W x (CF404C)
- ONLINEMETALS 1" Brass Round Bar 485-H02 Extruded (18255)
- ZORO SELECT Square Bar, Aluminum, 6063, 1 x 1 In, 8 ft (6ALL5)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS (Hammertone 304#4-22Gx48x48)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Leathergrain 304#4-16Gx48x120)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-16Gx48x120)
- ZORO SELECT Sheet, Perf, SS, 40x36, 14 ga, 0.125 Dia, Rnd (0414G125R188S-36X40)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R375S-36X40)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 18 ga., #4, SS (5-SM 304#4-18Gx48x48)
- ONLINEMETALS 0.875" Nickel Round Bar 400 (22626)
- Zoro Select Stainless Steel Sheets