Shop All Stainless Steel Sheets
Zoro Select
Silver SS Sheet, Rectangle, 48in Overall W
Mfr # 5-SM 304#4-14Gx48x120
Zoro # G401985194
product price: $889.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$889.99
Free 30-Day Returns
Key Features
- Gauge 14 ga
- Thickness (Decimal) 0.069 in
- Width 48 in
- Length 120 in
- Alloy Type 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5-SM 304#4-14Gx48x120
- Zoro # G401985194
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 120 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-1/8 in |
Overall Width | 4 ft |
Nominal Size (WxL) | 4 ft x 10 ft |
Overall Length | 10 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.069 in Thickness, Thickness Tolerance +/-0.003 in, Gauge 14 ga, Color Type Silver Finish, Texture 5-SM, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Pattern, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-AMERICA Black 32.7 L x 7.75 W x (PF0410B)
- ZORO SELECT 0.5625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7633_72_0)
- ZORO SELECT White Acetal Copolymer Sheet Stock 48" L x 12" W x 1.500" Thick (1NMD6)
- E. JAMES Sheet Rubber, 1/4, 4" X 4ft Buna Commerical 40 (4040-1/4X4X4)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (6-OM 304#4-24Gx48x96)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS (6-OM 304#4-20Gx48x48)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#16 (44F05016-48X96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., BA, SS (GRANEX USA 304BB-22GX48X96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (3" Diamond 304#4-24Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Cambridge 304#4-18Gx48x96)
- K&S PRECISION METALS SHEET STANLESS STL 12X6in. (87187)
- Zoro Select Stainless Steel Sheets