Shop All Stainless Steel Sheets
Zoro Select
Silver SS Sheet, 48 in Overall W
Mfr # Satin FPR 304#4-18Gx48x96
Zoro # G304975070
product price: $623.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$623.99
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Thickness 0.046 in
- Texture Satin
- Yield Strength 40,000 psi
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Satin FPR 304#4-18Gx48x96
- Zoro # G304975070
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Nominal Size (WxL) | 4 ft x 8 ft |
Overall Width | 4 ft |
Overall Length | 8 ft |
Details
Gauge | 18 ga |
Thickness | 0.046 in |
Texture | Satin |
Yield Strength | 40,000 psi |
Item | Silver Stainless Steel Sheet |
Color | Silver |
Material | Stainless Steel |
Texture Type | Flat Polished Finish |
System of Measurement | Inch |
Material Grade | 304 |
Color Type | Silver Finish |
Texture Group | Flat Polished Finish |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, 8 ft Overall Length, 4 ft Overall Width, 0.046 in Thickness, Gauge 18 ga, Color Type Silver Finish, Texture Satin, Yield Strength 40,000 psi, Texture Group Flat Polished Finish, Color Silver, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Aluminum Charcoal, 72" x 100FT (FCS9451-M)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/4 In Wx36 In L (O1316346)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1-1/2" Thick (BULK-PS-UHMW-428)
- ZORO SELECT Aluminum Sheet 6061, 18 in Overall L (61p.125x18-18)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8 x4 ft, 3/4-#9 (44F0759-48X96)
- ZORO SELECT Sheet, Prestige Gold, 96" L, 48" W, 20 ga, SS (T22 Prestige Gold HL FPR 20Gx48x96)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-18Gx48x120)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 26 ga., #4, SS (6-OM 304#4-26Gx48x48)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., #4, SS (Hammertone 304#4-20Gx24x24)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (Cambridge 304#4-24Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- Zoro Select Stainless Steel Sheets