Shop All Stainless Steel Sheets
Zoro Select
Silver SS Sheet, 48 in Overall W
Mfr # Oxford 304#4-22Gx48x120
Zoro # G904975135
product price: $613.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$613.99
Free 30-Day Returns
Key Features
- Gauge 22 ga
- Thickness 0.028 in
- Color Silver
- Texture Oxford
- Yield Strength 40,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Oxford 304#4-22Gx48x120
- Zoro # G904975135
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Nominal Size (WxL) | 4 ft x 10 ft |
Overall Width | 4 ft |
Overall Length | 10 ft |
Details
Gauge | 22 ga |
Thickness | 0.028 in |
Item | Silver Stainless Steel Sheet |
Color | Silver |
Texture | Oxford |
Yield Strength | 40,000 psi |
Material | Stainless Steel |
Texture Type | Textured Finish |
Material Grade | 304 |
System of Measurement | Inch |
Color Type | Silver Finish |
Texture Group | Textured Finish |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, 10 ft Overall Length, 4 ft Overall Width, 0.028 in Thickness, Gauge 22 ga, Color Type Silver Finish, Texture Oxford, Yield Strength 40,000 psi, Texture Group Textured Finish, Color Silver, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X3/32C-25)
- ONLINEMETALS 11 ga. (0.1196") Carbon Steel Sheet A1008 Cold Roll (13973)
- ZORO SELECT Oil Hard Flat Stock, O1, 4In Wx36In L (O131646)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In, 25 Ft. (ZUSA-RC-1792)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 16 ga, Mirror, SS (Super Mirror 304Mirror-16Gx24x24)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Hammertone 304#4-26Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., BA, SS (Squares 304BA-22Gx48x96)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS (6-OM 304#4-20Gx48x48)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS (Cambridge 304#4-20Gx48x48)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- Zoro Select Stainless Steel Sheets