Shop All Stainless Steel Sheets
Zoro Select
Silver SS Sheet, 24 in Overall W
Mfr # Satin FPR 304#4-20Gx24x24
Zoro # G404974799
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 20 ga
- Thickness 0.035 in
- Yield Strength 40,000 psi
- Color Silver
- Texture Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Satin FPR 304#4-20Gx24x24
- Zoro # G404974799
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Overall Width | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Overall Length | 24 in |
Details
Gauge | 20 ga |
Thickness | 0.035 in |
Yield Strength | 40,000 psi |
Item | Silver Stainless Steel Sheet |
Color | Silver |
Texture | Satin |
Material | Stainless Steel |
Texture Type | Flat Polished Finish |
System of Measurement | Inch |
Material Grade | 304 |
Color Type | Silver Finish |
Texture Group | Flat Polished Finish |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, 24 in Overall Length, 24 in Overall Width, 0.035 in Thickness, Gauge 20 ga, Color Type Silver Finish, Texture Satin, Yield Strength 40,000 psi, Texture Group Flat Polished Finish, Color Silver, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1/4" Dia. (22JM49)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/8 In x3 ft. L (4YNF1)
- ZORO SELECT PVC Type 1 Plastic Sheet 72" L x 48" W x 1/2" Thick (BULK-PS-PVC-417)
- STANLEY Stanley Hardware 4062BC Series 301358 Solid Flat, 36 in L, 1 in W, Steel, Plain (N301-358)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R375S-36X40)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#16 (44F05016-48X96)
- ZORO SELECT Sheet, Onyx Black, 48" L, 48" W, 20 ga., SS (T22 Onyx Black HL FPR 20Gx48x48)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8 x4 ft, 3/4-#9 (44F0759-48X96)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., #4, SS (Hammertone 304#4-20Gx24x24)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (Hammertone 304#4-24Gx48x96)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 16 ga, Mirror, SS (Super Mirror 304Mirror-16Gx24x24)
- Zoro Select Stainless Steel Sheets