Shop All Sillcocks
Zoro Select
Sillcock Valve, FPT, 3/4 in., Brass
Mfr # 108-004NL
Zoro # G6150076
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Body Material Brass
- Handle Material Cast Iron
- Handle Type Handwheel
- Inlet Type FPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 108-004NL
- Zoro # G6150076
- UPC # 032888167261
- Country of Origin China
- Category Sillcocks
Dimensions
Inlet Size | 3/4 in |
Pipe Size | 3/4" |
Details
Body Material | Brass |
Item | Sillcock Valve |
Handle Material | Cast Iron |
Handle Type | Handwheel |
Inlet Type | FPT |
Disc Type | Six-Point |
Standards | ANSI B1.20.1, ANSI B1.20.7 |
Max. Pressure | 125 psi |
Description
Sillcock Valve, Inlet Type FPT, Inlet Size 3/4 in, Body Material Brass, Handle Type Handwheel, Disc Type Six-Point, Handle Material Cast Iron, Max. Pressure 125 psi, Standards ANSI B1.20.1, ANSI B1.20.7
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Long Socket Coupling, Socket x Socket, 2 in Pipe Size (428020)
- KEENEY MFG Fill Valve Gray Plastc (K830-11BX)
- NANTUCKET SINKS Single Bowl Oblong Undermount Stainless Steel Kitchen Sink, 16 Gauge (MOBYXL-16)
- ZORO SELECT Tubing, EPDM, 1/8" I.D., 1/4" O.D. (ZUSA-HT-436)
- ZORO SELECT Frost Proof Sillcock, Max Pressure 125psi (80222)
- ZORO SELECT Angle Silcock, Chrome, 12" L, 1/2" Inlet (104-519NL)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 1/2 In (108-053HN)
- ZORO SELECT Sillcock Valve, FPT, 1/2 in., Brass (108-003NL)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 NPT (6PDZ2)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 10 In (104-827HC)
- LEGEND VALVE 1/2 X 8 T550P 1/4 TURN FF PEX (108-003A)
- Zoro Select Valves