Shop All Sillcocks
Zoro Select
Sillcock, Quarter Turn, Brass, 3/4 Solder
Mfr # 6PDZ3
Zoro # G3969463
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Body Material Brass
- Max. Temp. 180 Degrees F
- Handle Type Quarter Turn
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6PDZ3
- Zoro # G3969463
- UPC # 190735544006
- Country of Origin China
- Category Sillcocks
Dimensions
Inlet Size | 3/4 in |
Details
Body Material | Brass |
Item | Angle Sillcock |
Max. Temp. | 180 Degrees F |
Handle Type | Quarter Turn |
Max. Pressure | 125 psi |
Inlet Type | Solder Cup |
Handle Material | Aluminum |
Disc Type | Brass Ball With Nitrile O-Ring |
Description
Angle Sillcock, Inlet Type Solder Cup, Inlet Size 3/4 in, Body Material Brass, Handle Type Quarter Turn, Disc Type Brass Ball with Nitrile O-Ring, Handle Material Aluminum, Max. Pressure 125 psi, Max. Temp. 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Forged Street Elbow, 3/4" Pipe Size (706216-12)
- DIXON SS Ball Valve Full Port, LocKing, 3/8" (SSLBV38)
- KETCHAM 18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1836)
- PFISTER Residential 1/2/3/4 Hole Wheaton Pull-Down Kitchen Faucet Tuscan (GT529-WH1Y)
- ZORO SELECT Angle Silcock, Chrome, 6"L, 1/2" Inlet Size (104-513NL)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 NPT (6PDZ2)
- ZORO SELECT Angle Sillcock, Loose Key, 3/4 FPT (108-034HC)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 In (108-054HN)
- ZORO SELECT Frost Proof Sillcock, Chrome, 6" L, 125 psi (104-402NL)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 12 In (104-829HC)
- ARROWHEAD BRASS Sillcock 1/2Fipx3/4 Loose Key (255LSLF)
- Zoro Select Valves