Shop All Sillcocks
Zoro Select
Sillcock, Quarter Turn, Brass, 1/2 In
Mfr # 108-053HN
Zoro # G3342236
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Brass
- Max. Pressure 125 psi
- Thru-Wall Length 0 in
- Handle Type Quarter Turn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 108-053HN
- Zoro # G3342236
- UPC # 190735398326
- Country of Origin China
- Category Sillcocks
Dimensions
Inlet Size | 1/2 in |
Thru-Wall Length | 0 in |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Item | Angle Sillcock |
Max. Pressure | 125 psi |
Handle Type | Quarter Turn |
Inlet Type | FNPT |
Disc Type | Chrome Ball |
Standards | ANSI B1.20.1, ANSI B1.20.7, ANSI/NSF 61-9, ASME A112.18.1 |
Handle Material | Zinc |
Description
Angle Sillcock, Inlet Type FNPT, Inlet Size 1/2 in, Thru-Wall Length 0 in, Body Material Brass, Handle Type Quarter Turn, Disc Type Chrome Ball, Handle Material Zinc, Max. Pressure 125 psi, Standards ANSI B1.20.1, ANSI B1.20.7, ANSI/NSF 61-9, ASME A112.18.1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB SHOP BRASSCRAFT MP318CHRDrainStrainer (176-096)
- SANI-LAV Water Nozzle, Safety Orange w/Swivel (N1S)
- PARKER 3/8" A-LOK 316 SS Union Elbow (6EE6-316)
- GROHE Faucet Cartridge, Metal, 1/2" L (45882000)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 10 In (104-827HC)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 10 In (104-517)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 12 In (104-519)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 8 In (104-825HC)
- ZORO SELECT Sillcock Valve, FPT, 1/2 in., Brass (108-003NL)
- ZORO SELECT Angle Sillcock, Loose Key, 1/2 FPT (108-033HC)
- LEGEND VALVE 1/2" T-514P SILLCOCK - F1807 (107-179P)
- Zoro Select Valves