Shop All Silicone Tubing
This Product is Discontinued
Zoro Select
Silicone Tubing, 3/16 In ID, 50 Ft (Discontinued)
Mfr # 1504-188438-50
Zoro # G1349302
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Material Silicone
- Tube Hardness Shore A: 65
- Inside Dia. 3/16 in
- Material Silicone
- Outside Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1504-188438-50
- Zoro # G1349302
- Country of Origin United States
- Category Silicone Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 7/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 5/8 in |
Inside Diameter | 3/16 in |
Bend Radius | 5/8 in |
Outside Diameter | 7/16 in |
Overall Length | 50 ft |
Description
Tubing, Application Water, Color Natural, Hardness Shore A 65, Inside Diameter 3/16 in, Material Silicone, Maximum Operating Pressure 216 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Ozone Resistant, Temperature Resistant, Standards NSF 51, Wall Thickness 0.13 in, Bend Radius 5/8 in, Clarity Semi-Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.