Shop All Rubber Sheets & Strips
Zoro Select
Silicone Strip, 70A, 36"x36"x0.5
Mfr # BULK-RS-S70-71
Zoro # G1930060
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S70-71
- Zoro # G1930060
- UPC # 193005050429
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Overall Width | 36 in |
Overall Length | 36 in |
Nominal Size | 36 in x 36 in |
Description
Silicone Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 70A, Grade Food, Material Silicone, Standards ASTM D2000 GE 707, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Viton, 3.0mm25 Ft. (ZUSA-RC-162)
- ZORO SELECT Copper Sheet (8294)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.250" Thick (1ZAG8)
- ZORO SELECT Frosted Polycarbonate Film Stock 48" L x 24" W x 0.005" Thick (BULK-PF-PC-87)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-NHS40-876)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 50A (BULK-RS-H50-290)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-NHS70-9)
- ZORO SELECT Rubber Strip, Gum, 1/2"Thick, 36"x2", 40A (BULK-RS-NAT40-356)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Roll, 36"x5 ft., Black, 30A (BULK-RS-N30-126)
- ZORO SELECT Neoprene Roll, 60A, 10'x4'x0.125", Black (BULK-RS-NFR60-58)
- RUBBER-CAL Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/2" Thick x 8" Width x 8" Length (20-101)
- Zoro Select Rubber Sheets & Strips