Shop All Rubber Sheets & Strips
Zoro Select
Silicone Sheet, 70A, 36"x36"x0.125", Red
Mfr # BULK-RS-S70-23
Zoro # G0200327
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S70-23
- Zoro # G0200327
- UPC # 193005050146
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Overall Length | 36 in |
Overall Width | 36 in |
Nominal Size | 36 in x 36 in |
Description
Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 70A, Grade Food, Material Silicone, Standards ASTM D2000 GE 707, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 2 In, 6 Ft (61F.75X2-72)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.063 in Wire Dia, Yellow (12002E063Y-48X48)
- ZORO SELECT Rubber Edging, EPDM, 100 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-100)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125S100-B6)
- ZORO SELECT Silicone Sheet, 70A, 36"x36"x0.25 (BULK-RS-S70-31)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 30"x24", 60A (BULK-RS-RCY60-16)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 36"x12", 60A (BULK-RS-S60-12)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-305)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/2" W (BULK-RS-N50-98)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x24", 60 (BULK-RS-SBRFR75-65)
- ZORO SELECT Rubber, Hypalon, 1/4"Thick, 12"x12", 60A (BULK-RS-HPN60-10)
- Zoro Select Rubber Sheets & Strips