Shop All Rubber Sheets & Strips
Zoro Select
Silicone Sheet, 70A, 24"x12"x1/16", Red
Mfr # BULK-RS-SFR70-19
Zoro # G8918050
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12"
- Rubber Length 24"
- Rubber Properties Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SFR70-19
- Zoro # G8918050
- UPC # 193005954482
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 24" |
Overall Length | 24 in |
Nominal Size | 12 in x 24 in |
Overall Width | 12 in |
Description
Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 70A, Grade Fabric-Reinforced, Material Silicone, Standards AMS 3320H, FDA 21 CFR 177.2600, Number of Ply 1, Maximum Temperature 400 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.011 in, Reinforced Material Fiberglass, Overall Width 12 in, Tensile Strength 1,300 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Poor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock 6061, 6 in Overall L (61F1X8-6)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 60A (BULK-RS-N60-229)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0120 In (16715)
- ZORO SELECT Rubber Cord, Buna, 5/8 In Dia, 50 Ft. (ZUSA-RC-906)
- ZORO SELECT SBR Roll, 60A, 5'x36"x0.125", Red (BULK-RS-RSBR60-74)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x48", 60A (BULK-RS-RCY60-26)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Roll, 36"x100 ft., Black, 60A (BULK-RS-H60-862)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Sheet, 36"x15 ft., White, 60A (BULK-RS-H60FDA-323)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-970)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Strip, 2"x36", Black, 50A (BULK-RS-BHS50-859)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 48"x12", 60A (BULK-RS-RCY60-36)
- Zoro Select Rubber Sheets & Strips