Shop All Sheet Gaskets
Zoro Select
Silicone Sheet, 60A, 12"x12"x1/8", SemiClr
Mfr # BULK-RS-S60CLRFDA-10
Zoro # G0216145
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Metal Detectable No
- Material of Construction Silicone
- Thickness 1/8 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S60CLRFDA-10
- Zoro # G0216145
- UPC # 193005962456
- Country of Origin China
- Category Sheet Gaskets
Dimensions
Width | 12 in |
Length | 12 in |
Overall Width | 12 in |
Overall Length | 12 in |
Description
Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Semi-Clear, Durometer 60A, Grade Food, Material Silicone, Standards ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Poor, Chemical Resistance Good
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Bottom Guard, 29-1/2"W X 7"H (RS-05-0381.28 29-1/2)
- MIDWEST FASTENER 25 lbs. Hardwall Hangers 10PK (69811)
- HICKORY HARDWARE Hinge 3/8 Inch Inset, 2PK (P140-VB)
- ANDOVA TILES SAMPLE Channing Elongated Hex 1 x 25 Marble Honeycomb Mosaic Wall Floor Tile (SAM-ANDCHA135)
- ZORO SELECT Gasket, Graphite/SS, 1/16In T, 39-1/2In LxW (FLEXIGRAF-M062)
- ZORO SELECT Spiral Wound Metal Gasket, 2-1/2, 11/64 (304-346-0250)
- ZORO SELECT Ring Flange Gasket, Green, 4 in Pipe Size (4401RG-0300-062-0400)
- ZORO SELECT Gasket Sheet, 1/64" Thick, 15" L, 15" W (BULK-FGSM-AH-13)
- ZORO SELECT Gasket, Full Face, 2 In, SBR, Red (7124FF-0150-125-0200)
- ZORO SELECT Spiral Wound Metal Gasket, 1/2 in., 11/64 (304-150-0050)
- JONES STEPHENS Gasket, Service Weight, Dual Tite, 3" (V96003)
- Zoro Select Sheet Gaskets