Shop All Rubber Sheets & Strips
Zoro Select
Silicone Sheet, 50A, 4'x36"x0.125
Mfr # BULK-RS-S50FDA-245
Zoro # G4765693
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 4 ft
- Rubber Properties Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S50FDA-245
- Zoro # G4765693
- UPC # 193005400293
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 4 ft |
Nominal Size | 36 in x 4 ft |
Overall Width | 36 in |
Overall Length | 4 ft |
Description
Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 50A, Grade Food, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 4 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 3/8 in W (22539_12_0)
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-NYL-52)
- PRECISION BRAND Arbor Shim, 0.0930x3/8 ID, Pk10 (25118)
- E. JAMES & CO Rubber, FDA Viton, 1/32in Thick, 4in wide, 36in long, 65A, adhesive backing (351FDA-1/32YTAPE)
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 10 Ft, Black (BULK-RS-SBRHS60-67)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 120"x48", 60A (BULK-RS-RCY60-27)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Roll, 36"x50 ft., Black, 60A (BULK-RS-H60-937)
- ZORO SELECT Silicone Roll, 70A, 10'x36"x3/16", Red (BULK-RS-S70-85)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/4" W (BULK-RS-N50-87)
- ZORO SELECT Rubber, Hypalon, 3/32"Thick, 12"x12", 60A (BULK-RS-HPN60-7)
- ZORO SELECT 1/16" 1-Ply Cloth Inserted Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-NFR70-23)
- Zoro Select Rubber Sheets & Strips