Shop All Rubber Sheets & Strips
Zoro Select
Silicone Sheet, 50A, 36"x36"x1/16", SemiClr
Mfr # BULK-RS-S50CFDA-8
Zoro # G4785320
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
- Rubber Material Silicone
- Rubber Color Semi-Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S50CFDA-8
- Zoro # G4785320
- UPC # 193005367367
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Nominal Size | 36 in x 36 in |
Overall Width | 36 in |
Overall Length | 36 in |
Description
Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Semi-Clear, Durometer 50A, Grade Food, Material Silicone, Standards ASTM D2000 GE 508, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Poor, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-CPVC-21)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (19660_72_0)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6063-T52 (1034)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L. (18109_36_0)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 40A (BULK-RS-N40-207)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 24"x12", 60A (BULK-RS-E60-246)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-903)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-N50-12)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W (BULK-RS-E60-128)
- ZORO SELECT 1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x12", Black, 60A (BULK-RS-NFR70-12)
- ZORO SELECT Rubber Sheet, EPDM, 1/2"Thick, 36"x12", 60A (BULK-RS-E60-14)
- Zoro Select Rubber Sheets & Strips