Shop All Rubber Sheets & Strips
Zoro Select
Silicone Sheet, 50A, 12"x12"x1.5mm, Red
Mfr # BULK-RS-S50FDA-366
Zoro # G802584965
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 50A
- Backing Type Non-Adhesive
- Elongation 450 %
- Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
- Grade Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S50FDA-366
- Zoro # G802584965
- UPC # 193005488796
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Nominal Size | 12 in x 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Description
High Temperature FDA Silicone Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83031)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 30A (BULK-RS-S30-49)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1" Thick (BULK-PS-UHMW-198)
- ZORO SELECT Silicone Sheet, 40A, 5'x36"x1/32", Red (BULK-RS-S40-259)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40MIL-39)
- ZORO SELECT 1" High Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-NHS60-929)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 12"x12", 60A (BULK-RS-E60-22)
- ZORO SELECT Neoprene Roll, 40A, 10'x12"x1/32", Black (BULK-RS-N40-197)
- ZORO SELECT Neoprene Sheet, 60A, 36"x24"x0.25", White (BULK-RS-N60FDA-260)
- ZORO SELECT Roll, Vinyl, 1/4" Thick, 5 ft., 70A (BULK-RS-PVC70-31)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-879)
- Zoro Select Rubber Sheets & Strips