Shop All Rubber Sheets & Strips
Zoro Select
Silicone Sheet, 50A, 12"x12"x0.5mm, Red
Mfr # BULK-RS-S50FDA-364
Zoro # G902585077
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 50A
- Backing Type Non-Adhesive
- Elongation 450 %
- Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
- Grade Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S50FDA-364
- Zoro # G902585077
- UPC # 193005488734
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Width | 12 in |
Nominal Size | 12 in x 12 in |
Overall Length | 12 in |
Description
High Temperature FDA Silicone Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X1333BT-100)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1241_12_36)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878822)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 12" L x 8" W x 3/8" Thick (BULK-PS-UHMW-367)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 60A (BULK-RS-N60-228)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 24"x12", 60A (BULK-RS-E60-246)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 30A (BULK-RS-N30-139)
- ZORO SELECT Neoprene Strip, L 10 ft, Black (ZUSANSR-FR-260)
- ZORO SELECT EPDM Sheet, 60A, 36"x24"x0.25", Black (BULK-RS-E60-264)
- ZORO SELECT Neoprene Rubber Strip No Adhesive, 70A, 1/4"T x 1"W x 10 Ft L (BULK-RS-N70-90)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-228)
- Zoro Select Rubber Sheets & Strips