Shop All Rubber Sheets & Strips
Zoro Select
Silicone Sheet, 40A, 4'x36"x1/32
Mfr # BULK-RS-S40-251
Zoro # G4756359
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 4 ft
- Rubber Properties Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S40-251
- Zoro # G4756359
- UPC # 193005399603
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 4 ft |
Overall Length | 4 ft |
Nominal Size | 36 in x 4 ft |
Overall Width | 36 in |
Description
Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 40A, Grade Food, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 4 ft, Thickness Tolerance +0.016 in/-0.000 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.03125 in, Abrasion Resistance Poor, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard, Drill Rod, Steel, .471" x 36" L (M1D126)
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x2", 40A (BULK-RS-NAT40-333)
- ZORO SELECT Tool Steel Rod, 36 in L, 1/2 in Dia. (DCFA2R.5-36)
- ZORO SELECT Rubber Cord, Silicone, 5/8 In Dia, 10 Ft (ZUSA-RC-1055)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-911)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-25)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40-10)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 60A (BULK-RS-S60-805)
- ZORO SELECT 3/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-870)
- ZORO SELECT EPDM Sheet, 60A, 36"x24"x0.25", Black (BULK-RS-E60-264)
- RUBBER-CAL Cloth Inserted SBR - Rubber Sheets - 0.125" Thick x 36" Width x 120" Length - Black (35-015-125)
- Zoro Select Rubber Sheets & Strips