Shop All Rubber Sheets & Strips
Zoro Select
Silicone Sheet, 40A, 36"x36"x0.375", Red
Mfr # BULK-RS-S40-20
Zoro # G4765459
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S40-20
- Zoro # G4765459
- UPC # 193005114336
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Nominal Size | 36 in x 36 in |
Overall Width | 36 in |
Overall Length | 36 in |
Description
Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 40A, Grade Food, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.375 in, Abrasion Resistance Poor, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-1008)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-12)
- NELSON SHIMS CONTRACTOR SHIMS 8"" BX84 (CSH8/84/300)
- POLY-AMERICA Poly Film 20X50Ft 6Mil Clear (CF0620-50C)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-26)
- ZORO SELECT 1/16in Neoprene 1 Ply 36"x60" (BULK-RS-NFR70-241)
- ZORO SELECT Rubber, Neoprene, 3/16"Thick, 12"x12", 60 (BULK-RS-NFR70-310)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 30A (BULK-RS-N30-127)
- ZORO SELECT Rubber Strip, Hypalon, 1/16"Th, 36"x2", 60A (BULK-RS-HPN60-21)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 50A (BULK-RS-S50FDA-23)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-228)
- Zoro Select Rubber Sheets & Strips