Shop All Rubber Sheets & Strips
Zoro Select
Silicone Sheet, 30A, 36"x36"x0.125
Mfr # BULK-RS-S30-94
Zoro # G202583124
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 30A
- Backing Type Non-Adhesive
- Elongation 300 %
- Standards ASTM D2000 GE 306
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S30-94
- Zoro # G202583124
- UPC # 193005483111
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Nominal Size | 36 in x 36 in |
Overall Length | 36 in |
Overall Width | 36 in |
Description
High Temperature Silicone Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 36" Width x 12" Length - Black (20-109)
- ZORO SELECT Flat Bar Stock, Aluminum, 7/8 in Over. W (61S.875-6)
- FIBERGRATE U Channel, ISOFR, 2 3/16 Leg, 3/8 In T, 5 Ft (870770)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1 in Thick, Red (ZUSA-XPE-162)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-11)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-E60-160)
- ZORO SELECT Neoprene Ball, 1 3/8 in, Black, Standard (BULK-RB-N70-10)
- ZORO SELECT Roll, Butyl, 1/16 in. Thick, 10 ft., 60A (BULK-RS-BTL60-40)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-242)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 12"x12", 60A (BULK-RS-RCY60-14)
- ZORO SELECT Roll, SBR, 1/8 in. Thick, 10 ft., 70A (BULK-RS-SBR75-102)
- Zoro Select Rubber Sheets & Strips