Shop All Rubber Sheets & Strips
Zoro Select
Silicone Sheet, 30A, 36"x24"x0.25
Mfr # BULK-RS-S30-99
Zoro # G902583165
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 30A
- Backing Type Non-Adhesive
- Elongation 300 %
- Standards ASTM D2000 GE 306
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S30-99
- Zoro # G902583165
- UPC # 193005483166
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Nominal Size | 24 in x 36 in |
Overall Width | 24 in |
Overall Length | 36 in |
Description
High Temperature Silicone Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-NHS70-23)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Charcoal (ZUSA-PU-130)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/4 in Thick, Black (CCNES-1/4-F25-P)
- FAIRCHILD Edge Grip Seal, Polypropylene, 6 ft Length, 0.5 in Overall Width, Style: Window Channel (0123-3X2)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x12", 60A (BULK-RS-RCY60-22)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-12)
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 5 ft., 30A (BULK-RS-S30-73)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40MIL-36)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 24"x12", 40A (BULK-RS-NAT40-247)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x24", 60 (BULK-RS-SBRFR75-67)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-866)
- Zoro Select Rubber Sheets & Strips