Shop All Rubber Sheets & Strips
Zoro Select
Silicone Sheet, 20A, 24"x12"x0.125
Mfr # BULK-RS-S20-38
Zoro # G802583470
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 20A
- Backing Type Non-Adhesive
- Elongation 900 %
- Standards ASTM D2000 GE 202, FDA 21 CFR 177.2600
- Grade Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S20-38
- Zoro # G802583470
- UPC # 193005488208
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Length | 24 in |
Overall Width | 12 in |
Nominal Size | 12 in x 24 in |
Description
High Temperature Silicone Rubber Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Graphite Bar, Graphite, Black, 1" Thick (BULK-GS-27)
- ZORO SELECT 3/16" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-11)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 2" W x 2" Thick (BULK-PS-AC-167)
- ZORO SELECT Rubber, Viton, 3/32"Thick, 12"x12", 70A (BULK-RS-V75-442)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 36"x12", 60A (BULK-RS-S60-8)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Roll, 36"x10 ft., White, 60A (BULK-RS-H60FDA-205)
- ZORO SELECT Neoprene Roll, 40A, 10'x12"x1/16", Black (BULK-RS-N40-198)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 70A (BULK-RS-E70MIL-10)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 24"x12", 30A (BULK-RS-S30-20)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 60A (BULK-RS-E60-9)
- ZORO SELECT Rubber, SBR, 1/4 Th x 12 In W, 50 Ft, Black (BULK-RS-SBRHS60-88)
- Zoro Select Rubber Sheets & Strips