Shop All Rubber Sheets & Strips
Zoro Select
Silicone Sheet, 20A, 12"x12"x1/16", Red
Mfr # BULK-RS-S20-32
Zoro # G302583420
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 20A
- Backing Type Non-Adhesive
- Elongation 900 %
- Standards ASTM D2000 GE 202, FDA 21 CFR 177.2600
- Grade Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S20-32
- Zoro # G302583420
- UPC # 193005488161
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Length | 12 in |
Nominal Size | 12 in x 12 in |
Overall Width | 12 in |
Description
High Temperature Silicone Rubber Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872510)
- PHIFER Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003384)
- PHIFER Door and Window Screen, Aluminum, 48 in W, 50 ft L, 0.011 in Wire Dia, Charcoal (3001018)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.70075 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/32A-25)
- ZORO SELECT Rubber Sheet, SBR, 3/16"Thick, 24"x12", 70A (BULK-RS-SBR75-169)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 5 ft., 60A (BULK-RS-S60-262)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x25 ft, Black, 30A (BULK-RS-N30-128)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-1000)
- ZORO SELECT Neoprene Strip, L 10 ft, Black (ZUSANSR-FR-260)
- ZORO SELECT Neoprene Roll, 40A, 10'x12"x0.125", Black (BULK-RS-N40-199)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/8" Thick - 3ft Width x 6ft Length - Black (20-107)
- Zoro Select Rubber Sheets & Strips