Zoro Select

Silicone Sheet, 10A, 36"x36"x3/16", Red


product price: $430.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Durometer 10A
  • Backing Type Non-Adhesive
  • Elongation 900 %
  • Standards ASTM D2000 GE 102, FDA 21 CFR 177.2600
  • Grade Food
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 36 in
Nominal Size 36 in x 36 in
Overall Width 36 in

Description

High Temperature Silicone Rubber Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.