Shop All Rubber Sheets & Strips
Zoro Select
Silicone Sheet, 10A, 12"x12"x0.25", Red
Mfr # BULK-RS-S10-35
Zoro # G502586184
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 10A
- Backing Type Non-Adhesive
- Elongation 900 %
- Standards ASTM D2000 GE 102, FDA 21 CFR 177.2600
- Grade Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S10-35
- Zoro # G502586184
- UPC # 193005496555
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Nominal Size | 12 in x 12 in |
Overall Width | 12 in |
Overall Length | 12 in |
Description
High Temperature Silicone Rubber Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Buna-N, 1/4"Thick, 12"x12", 40A (4040-1/4A)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/2 In Leg, 4 Ft (2EYR4)
- ZORO SELECT Oil Hard Flat Stock, O1, 5/16In Wx18In L (O15165168)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 1/16 in Thick, Black (CNES591165/850T)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-13)
- ZORO SELECT Rubber Sheet, Silicone, 36" W, 2 ft. L (BULK-RS-S60WFDA-60)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-70)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-229)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/4"Thick, 72"x42" (CCNES1/4F913-P)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-866)
- ZORO SELECT Rubber, Viton, 3/16"Thick, 36"x12", 70A (BULK-RS-V75-11)
- Zoro Select Rubber Sheets & Strips