Shop All Rubber Sheets & Strips
Zoro Select
Silicone Rubber Strip w Adhesive, 60A, 1/4"T x 3/4"W x 10 Ft L
Mfr # BULK-RS-S60-159
Zoro # G2416759
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Rubber Width 3/4 in
- Rubber Length 10 ft
- Durometer 60 A
- Rubber Properties Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S60-159
- Zoro # G2416759
- UPC # 193005118075
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3/4 in |
Rubber Length | 10 ft |
Overall Width | 3/4 in |
Nominal Size | 3/4 in x 10 ft |
Overall Length | 10 ft |
Length | 10 ft |
Width | 3/4 in |
Description
Silicone Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 60A, Grade Food, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 3/4 in, Tensile Strength 700 psi, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f1x12-6)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 50A (BULK-RS-N50-249)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.250" Thick (BULK-PS-PP-41)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/8 in Dia. (00R.625-72)
- ZORO SELECT Sponge Roll, Rubber, 1/4x3/8 In, 50 Ft. (CNES591/43/850T)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-69)
- ZORO SELECT Rubber Strip, Hypalon, 1/16"Th, 36"x6", 60A (BULK-RS-HPN60-31)
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 12"x12", 70A (BULK-RS-RSBR60-96)
- ZORO SELECT Neoprene Ball, 2 in, Black, Standard Grade (BULK-RB-N70-11)
- ZORO SELECT Roll, Vinyl, 1/16 in. Thick, 50 ft., 70A (BULK-RS-PVC70-29)
- ZORO SELECT Neoprene Strip, 70A, 10'x4"x0.25", Black (BULK-RS-N70-430)
- Zoro Select Rubber Sheets & Strips