Shop All Rubber Sheets & Strips
Zoro Select
Silicone Rubber Strip No Adhesive, 60A, 1/4"T x 3/4"W x 10 Ft L
Mfr # BULK-RS-S60-89
Zoro # G2416619
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Rubber Width 3/4 in
- Rubber Length 10 ft
- Durometer 60 A
- Rubber Properties Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S60-89
- Zoro # G2416619
- UPC # 193005119393
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3/4 in |
Rubber Length | 10 ft |
Nominal Size | 3/4 in x 10 ft |
Overall Width | 3/4 in |
Overall Length | 10 ft |
Length | 10 ft |
Width | 3/4 in |
Description
Silicone Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 60A, Grade Food, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 3/4 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Poor, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 30A (BULK-RS-N30-140)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 12 In (2HVE8)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 4 In, 6 Ft (61F.75X4-72)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14765_24_0)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-NHS40-863)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-27)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 40A (BULK-RS-S40-51)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 60A (BULK-RS-S60-805)
- ZORO SELECT 3/8" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-27)
- ZORO SELECT Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (BULK-RS-N60-938)
- E. JAMES Sheet Rubber, 1/4, 12" X 15ft SBR Black (1500-1/4X12X15)
- Zoro Select Rubber Sheets & Strips