Shop All Rubber Sheets & Strips
Zoro Select
Silicone Rubber Strip No Adhesive, 60A, 1/32"T x 2"W x 10 Ft L
Mfr # BULK-RS-S60-84
Zoro # G2416655
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Rubber Width 2 in
- Rubber Length 10 ft
- Durometer 60 A
- Rubber Properties Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S60-84
- Zoro # G2416655
- UPC # 193005119348
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2 in |
Rubber Length | 10 ft |
Overall Length | 10 ft |
Overall Width | 2 in |
Nominal Size | 2 in x 10 ft |
Length | 10 ft |
Width | 2 in |
Description
Silicone Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 60A, Grade Food, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +0.016 in/-0.000 in, Overall Width 2 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.03125 in, Abrasion Resistance Poor, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Buna, 5.0mm Dia, 50 Ft (CSBUNA-5.0-50)
- AURALEX ACOUSTICS Impaling Clip (Impaling Clip)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 10 Ft (ZUSA-RC-489)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1" Dia. (1YVP8)
- ZORO SELECT 1/2" High Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-NHS30-26)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 12"x12", 40A (BULK-RS-S40-28)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 30A (BULK-RS-S30-43)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 30A (BULK-RS-S30-46)
- ZORO SELECT Silicone Rubber Strip w Adhesive, 60A, 1/8"T x 1"W x 10 Ft L (BULK-RS-S60-170)
- ZORO SELECT EPDM Strip, 60A, 10'x3"x0.125", Black (BULK-RS-E60-422)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/4" Thick x 36" Width x 24" Length - Black (20-109)
- Zoro Select Rubber Sheets & Strips