Shop All Rubber Rolls
Zoro Select
Silicone Rubber Roll No Adhesive, 40A, 3/16"T x 36"W x 10 Ft L
Mfr # BULK-RS-S40-207
Zoro # G2416113
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/16 in
- Material Silicone
- Width 3 ft
- Length 10 ft
- Durometer 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S40-207
- Zoro # G2416113
- UPC # 193005114411
- Country of Origin China
- Category Rubber Rolls
Dimensions
Width | 3 ft |
Length | 10 ft |
Rubber Length | 10 ft |
Rubber Width | 3 ft |
Overall Length | 10 ft |
Overall Width | 3 ft |
Nominal Size | 36 in x 10 ft |
Description
Silicone Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 40A, Grade Food, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4357_72_0)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.28 in Overall Width, Style: Edge Trim (0341-50)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-S40-169)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 36 L. (7591)
- ZORO SELECT HS EPDM Rubber Roll No Adhesive, 60A, 1/16"T x 36"W x 10 Ft L (BULK-RS-E60HT-205)
- ZORO SELECT Buna-N Roll, 70A, 20'x36"x0.125", Black (BULK-RS-H70-690)
- ZORO SELECT Silicone Roll, 60A, 10'x12"x0.25 (BULK-RS-S60-201)
- ZORO SELECT EPDM Roll, 60A, 20'x36"x0.25", Black (BULK-RS-E60-702)
- ZORO SELECT EPDM Rubber Roll No Adhesive, 60A, 1/4"T x 36"W x 10 Ft L (BULK-RS-E60-208)
- ZORO SELECT SBR Rubber Roll No Adhesive, 60A, 1/8"T x 36"W x 10 Ft L (BULK-RS-SBR60-60)
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-S100S-2)
- Zoro Select Rubber Rolls