Shop All Rubber Cords
Zoro Select
Silicone Round Cord, 9/32" D, 100' L, 70A
Mfr # ZUSA-RC-89
Zoro # G502586078
product price: $84.45
/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Durometer 70A
- Color Red
- Tensile Strength 850 psi
- Standards FDA 21 CFR 177.2600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-89
- Zoro # G502586078
- UPC # 193005161934
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Length | 100 ft |
Overall Diameter | 9/32 in |
Details
Material | Silicone |
Durometer | 70A |
Color | Red |
Tensile Strength | 850 psi |
Item | Silicone Round Cord |
Standards | FDA 21 CFR 177.2600 |
Cross Section Fractional | 1/4 in |
Minimum Temperature | -80 Degrees F |
Grade | Food |
Shape | Round |
Cross Section Actual | 0.275 in |
Abrasion Resistance | Poor |
Maximum Temperature | 450 Degrees F |
Cross Section | 1/4 in : 0.275 in |
Oil Resistance | Fair |
Chemical Resistance | Good |
Water Resistance | Good |
Temperature Range | -80 Degrees F to 450 Degrees F |
Weather Resistance | Excellent |
Cross Section System of Measurement | Inch Sizes |
Description
FDA Silicone Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23490)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40MIL-31)
- ZORO SELECT Neoprene Strip, 60A, 6"x6"x0.5", Black (BULK-RS-N60-444)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (0R.375-12)
- ZORO SELECT Rubber Cord, Neoprene, 1/2 In Dia, 10 Ft (ZUSA-RC-1002)
- ZORO SELECT Rubber Cord, Neoprene, 1/16 In Dia, 25 Ft (ZUSA-RC-1806)
- ZORO SELECT Rubber Cord, Buna, 3/32 In Dia, 10Ft. (ZUSA-RC-862)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In, 10 Ft. (ZUSA-RC-1831)
- ZORO SELECT Rubber Cord, Buna, 1/16 In Dia, 25Ft. (ZUSA-RC-874)
- ZORO SELECT Rubber Cord, Buna, 7/16 In Dia, 100 Ft. (ZUSA-RC-236)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 50 Ft (ZUSA-RC-1388)
- Zoro Select Rubber Cords