Shop All Rubber Cords
Zoro Select
Silicone Round Cord, 8 mm D, 5' L, 70A
Mfr # ZUSA-RC-1449
Zoro # G602584585
Sold in multiples of 2 for $18.70
$18.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Durometer 70A
- Color Red
- Tensile Strength 850 psi
- Standards FDA 21 CFR 177.2600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1449
- Zoro # G602584585
- UPC # 193005479787
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Length | 5 ft |
Overall Diameter | 8 mm |
Details
Material | Silicone |
Durometer | 70A |
Color | Red |
Tensile Strength | 850 psi |
Item | Silicone Round Cord |
Standards | FDA 21 CFR 177.2600 |
Chemical Resistance | Good |
Cross Section System of Measurement | Metric Sizes |
Temperature Range | -80 Degrees F to 450 Degrees F |
Oil Resistance | Fair |
Cross Section | 8 mm |
Grade | Food |
Cross Section Actual | 8 mm |
Shape | Round |
Abrasion Resistance | Poor |
Weather Resistance | Excellent |
Water Resistance | Good |
Minimum Temperature | -80 Degrees F |
Maximum Temperature | 450 Degrees F |
Description
FDA Silicone Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 100 Ft (ZUSA-RC-88)
- ZORO SELECT Rod, Cast Iron, CL 40, 3 In Dia x 1 Ft L (2JGE5)
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-CS-GFR4-40)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL01.00XOH)
- ZORO SELECT Rubber Cord, Viton, 3/16 In Dia, 25 Ft (ZUSA-RC-31)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 10 Ft. (ZUSA-RC-1822)
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 100 Ft (ZUSA-RC-69)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 25 Ft (ZUSA-RC-1064)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 50Ft. (ZUSA-RC-893)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In, 50 Ft. (ZUSA-RC-1764)
- ZORO SELECT Buna-N Round Cord, 9/32" D, 5' L, 70A, Black (ZUSA-RC-854)
- Zoro Select Rubber Cords