Shop All Rubber Cords
Zoro Select
Silicone Round Cord, 5 mm D, 20' L, 70A
Mfr # ZUSA-RC-1661
Zoro # G502585378
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Durometer 70A
- Color Blue
- Tensile Strength 725 psi
- Standards FDA 21 CFR 177.2600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1661
- Zoro # G502585378
- UPC # 193005981440
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Length | 20 ft |
Overall Diameter | 5 mm |
Details
Material | Silicone |
Durometer | 70A |
Color | Blue |
Tensile Strength | 725 psi |
Standards | FDA 21 CFR 177.2600 |
Item | Silicone Round Cord |
Minimum Temperature | -55 Degrees F |
Abrasion Resistance | Poor |
Chemical Resistance | Good |
Weather Resistance | Excellent |
Maximum Temperature | 350 Degrees F |
Cross Section | 5 mm |
Cross Section Actual | 5 mm |
Temperature Range | -55 Degrees F to 350 Degrees F |
Water Resistance | Good |
Cross Section System of Measurement | Metric Sizes |
Shape | Round |
Grade | Metal Detectable Food |
Oil Resistance | Fair |
Description
Metal Detectable FDA Silicone Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (BULK-RS-H60-208)
- ZORO SELECT Rod Stock, Brass, 1/4 in. x 3 ft., PK4 (1165)
- ZORO SELECT 4142 Flat Stock, 3/4In Wx36In L (NT14346)
- REED UPPER JAW FOR R2 & R3 EACH 92461 (R2UJ)
- ZORO SELECT Silicone Round Cord, 9/64" D, 100' L, 50A (ZUSA-RC-357)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In, 25 Ft. (ZUSA-RC-1788)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In, 25 Ft. (ZUSA-RC-1787)
- ZORO SELECT Rubber Cord, Neoprene, 1/8 In Dia, 50 Ft (ZUSA-RC-1020)
- ZORO SELECT Silicone Round Cord, 1/2" D, 100' L, 50A (ZUSA-RC-370)
- ZORO SELECT Rubber Cord, Buna, 1/16 In Dia, 25Ft. (ZUSA-RC-874)
- ZORO SELECT EPDM Round Cord, 9/32" D, 100' L, 70A, Black (ZUSA-RC-18)
- Zoro Select Rubber Cords